Pneumatic die grinder 52862

Article no.: 079441 52862
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Not available
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 52862
Output power 298 W
maximum speed 25,000 min-1
maximum air consumption 564 l/min
Connection thread NPT
Compressed air connection 1/4 in
Collet ⌀ 3 mm
Weight 0.48 kg
Operating noise 79 dB(A)
maximum vibration to EN 2.6 m/s2
Length 144 mm
Type of product Straight die grinder

Identification numbers & Classifications

Article number 079441 52862
EAN / GTIN 616026528628
Manufacturer number 52862

Description

Version:

Dynabrade − pneumatic straight die grinder.
Versatile, smooth running straight die grinders of robust and ergonomic design, with soft grip.
Well-balanced,slow running small straight grinder with an adjustable speed up to 25,000 rpm.

Supplied with:

Including the necessary coupling adaptors.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart