Chisel, taper pin punch, and pin punch set 10

Article no.: 954652 10
plus VAT at the current rate Prices plus delivery costs
on request
Delivery in 3 - 4 working days
23 pieces in stock

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×10

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Rigid foam quality LD45, thickness 30 mm
    Degree of fill of a drawer in units 8×10
    Width 200 mm
    Depth 250 mm
    Width in G 8
    Depth in G 10
    Number of tools 10
    Version with striking tool
    Weight 1.381 kg
    Type of product Rigid foam inlay

    Identification numbers & Classifications

    Article number 954652 10
    EAN / GTIN 2050002016927

    Description

    Version:

    Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer anthracite, under which the contrast colour of blue indicates if a tool is missing.
    The rigid foam inlays fill 1/4 (10 G × 8 G or 250 × 200 mm) or 1/2 (20 G × 8 G or 500 × 200 mm) of the usable drawer area.

    Suitable for:

    New GARANT roller cabinets with full extension drawers and a new drawer module of 20 G × 16 G or 500 × 400 mm (W × D).
    Foam inlays of size 10 G × 8 G suit shadowboards No. 923210 size 250 (2 foam inlays per shadowboard).

    Supplied with:

    Rigid foam inlay, empty No. 952001 size 954652: 1 pc.
    Flat cold chisel No. 740500 size 200: 1 pc.
    Cross-cut chisel No. 740600 size 200: 1 pc.
    Taper pin punch No. 745500 size 3; 4: 1 pc. each
    Pin punch No. 747000 size 2; 3; 4; 5; 6; 8: 1 pc. each

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart