Pin punch, standard quality, painted 6 mm

Article no.: 747000 6
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
1,409 pieces in stock

Select article variation and quantity

Point ⌀ D (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Point ⌀ D 6 mm
    Standard DIN 6450 C
    overall length L1 150 mm
    Mandrel length L2 50 mm
    Shank ⌀ S 10 mm
    Material Chrome vanadium air hardening steel
    Surface painted
    Type of product Parallel pin punches

    Identification numbers & Classifications

    Article number 747000 6
    EAN / GTIN 4049002002854
    Manufacturer number R450 006 0

    Description

    Version:

    Sturdy octagonal shank with cylindrical shaft. Uniformly through hardened over the entire length. Head specially annealed to prevent splintering. Actual ⌀ 0.05 - 0.5 mm less than nominal diameter, prevents the pin punch from jamming in the hole.

    Standard:

    DIN 6450.
    Safety tested to DIN 7255.

    Material:

    Standard quality of chrome vanadium air hardening steel, painted.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart