Pin punch set in a plastic clip, standard quality 6

Article no.: 747200 6
Net price: €16.90
on request
In stock
722 pieces in stock
Delivery time approx. 1-2 working days

Delivery times are estimates for standard shipping and are based on current stock levels, time and date of order receipt and delivery capacity.

Delivery times are not available for orders of items that are shipped by carrier, items that are not in stock and items that are ordered directly from the manufacturer.

Select article variation and quantity

Number of pin punches Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pin punches 6
Type of product Parallel pin punches

Identification numbers & Classifications

Article number 747200 6
EAN / GTIN 4049002084409
Manufacturer number R425 170 09

Description

Version:

Sturdy octagonal shank with cylindrical shaft. Uniformly through hardened over the entire length. Head specially annealed to prevent splintering. Actual ⌀ 0.05 - 0.5 mm less than nominal ⌀, prevents the pin punch jamming in the hole.

Standard:

Safety tested to DIN 7255.

Material:

Standard quality of chrome vanadium air hardening steel, painted.

Content:

1 each pin punch: 2; 3; 4; 5; 6; 8 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

Are you a new customer?

To shopping cart