LED lighting unit with ON/OFF switch 1000

Article no.: 928602 1000
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

suitable for type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1 mm
    Series Workstation
    Length 920 mm
    Depth 120 mm
    Lampholder length 850 mm
    Lighting unit depth 30 mm
    Plug type, input GST plug-in system
    Nominal voltage 250 V
    Power consumption 27 W
    On/Off switch yes
    Illumination 1,890 lm
    Colour temperature 4,000 K
    Number of on/off switches 1
    suitable for type 1000
    LED technology yes
    Non-dazzle, flicker-free yes
    Weight 3 kg
    Power supply Mains operated
    Type of product Mounted light

    Identification numbers & Classifications

    Article number 928602 1000
    EAN / GTIN 4062406117474
    Manufacturer number 928602 1000

    Description

    Version:

    Lighting unit complete with lampholder and connecting cable for fitting to switch No. 928470 ON/OFF or 928460 ON/OFF (industrial plug). Maintenance-free LED technology with long working life. The energy-efficient light source is even, does not flicker or dazzle and has a balanced spectral distribution which allows good colour recognition and high definition of contours and contrasts. Colour temperature / light colour approx. 4000 K.
    This lamp incorporates built-in LED bulbs. The bulbs cannot be changed within the lamp.
    LED lighting unit with silver casing of sheet metal and shade of PMMA.

    Suitable for:

    Support arm brackets No. 928055, 928056, 972086 and 972087.

    Colour:

    Body silver similar to RAL 9006.

    Downloads & documents

    Suitable products

    Accessories

    Direct purchase

    Sign in to your Account

    To shopping cart