Screwdriver for Phillips, with plastic handle, Cross-head size: 2K

Article no.: 668000 2K
Price per 1 Piece
Net price: 8,35 €
Do you want to order more than one article? To quick entry
on request
In stock
425 pieces in stock

Select article variation and quantity

Cross-head size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Classic
Cross-head size 2K
for screw ⌀ 3.1 − 5.2 mm
Blade length 40 mm
overall length 90 mm
Drive profile Screwdriver for Phillips
Type of product Screwdrivers

Identification & Classification

Article number 668000 2K
EAN / GTIN 7610733001859
Manufacturer number PB 195.2-40

Description

Version:

“Classic” power grip of transparent, impact-resistant plastic (cadmium-free). Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated, black tip.
Short version.

Application:

Screwdriver for Phillips for cross-head screws to DIN ISO 8764-1.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

Are you a new customer?

To shopping cart