Screwdriver for Phillips, with plastic handle 1K

Article no.: 668000 1K
Net price: €5.75
Do you want to order more than one article? To quick entry
on request
In stock
314 pieces in stock
Delivery time approx. 1-2 working days

Delivery times are estimates for standard shipping and are based on current stock levels, time and date of order receipt and delivery capacity.

Delivery times are not available for orders of items that are shipped by carrier, items that are not in stock and items that are ordered directly from the manufacturer.

Select article variation and quantity

Cross-head size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Classic
Cross-head size 1K
for screw ⌀ 2.1 − 3 mm
Blade length 30 mm
overall length 75 mm
Drive profile Screwdriver for Phillips
Type of product Screwdrivers

Identification numbers & Classifications

Article number 668000 1K
EAN / GTIN 7610733086535
Manufacturer number 195.1-30

Description

Version:

“Classic” power grip of transparent, impact-resistant plastic (cadmium-free). Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated, black tip.
Short version.

Application:

Screwdriver for Phillips for cross-head screws to DIN ISO 8764-1.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

Are you a new customer?

To shopping cart