6 mm blade for Torx®, Torx® profile: TX10

Article no.: 659922 TX10
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
171 pieces in stock

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Torx® profile TX10
overall length 170 mm
Usable length 90 mm
Drive profile Screwdriver for TORX® screws
Type of product Screwdriver bit

Identification numbers & Classifications

Article number 659922 TX10
EAN / GTIN 7610733201525
Manufacturer number 215.T 10

Description

Version:

Blade of chrome vanadium special alloy combining maximum hardness and exceptional toughness. Surface nickel-plated and chrome-plated, black tip.

Suitable for:

Torque screwdriver No. 659906 (up to Cat. 53) / 659908 (up to Cat. 53) / 659911 size 80; 250; 500 (up to Cat. 48) / 659912 size 200; 500 / 659918 / 659956 size 200; 500 / 659957 size 200; 500 / 659958 size 200; 500 and assembly screwdriver sets No. 625441 / 667532 / 667551 / 667601 / 667615.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart