PC screwdriver set with “multicraft” power grip 11

Article no.: 667551 11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
37 pieces in stock

Product details

Technical Data

Number of pieces 11
Drive profile Slot-head screwdriver; Screwdriver for Phillips; Screwdriver for TORX® screws; Hexagon socket
Type of product Screwdrivers

Identification numbers & Classifications

Article number 667551 11
EAN / GTIN 7610733269730
Manufacturer number 7220.

Description

Version:

Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Slot-head blades with parallel, stepped tip, ensuring an exact fit to standard screw head slot sizes. Tips of cross-head blades precisely milled. Surface nickel-plated and chrome-plated, black tip.
“multicraft” power grip of impact-resistant plastic (cadmium-free), for holding different bits, particularly easy grip, even with oily hands.
Assorted specially for working on a PC.

Content:

Slot-head blades No. 659928: Sizes 4 and 5.5
Blade for Phillips No. 659921: Sizes 1 and 2
Blades for Torx® No. 659922: Size TX10 and TX15
Precision screwdriver (slot-head) No. 664415: Sizes 2 and 3
Screwdriver (for Phillips) No. 668891: Size 0
Fine socket (for external hex-head bolts): 5 mm
Plastic grip: 1 pc.

Supplied with:

Textile roll-up wallet.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

You might also be interested in

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart