6 mm blade for Phillips 2

Article no.: 659921 2
Net price: €4.98
on request
In stock
340 pieces in stock
Delivery time approx. 1-2 working days

Delivery times are estimates for standard shipping and are based on current stock levels, time and date of order receipt and delivery capacity.

Delivery times are not available for orders of items that are shipped by carrier, items that are not in stock and items that are ordered directly from the manufacturer.

Product details

Technical Data

Cross-head size 2
overall length 200 mm
Usable length 120 mm
Drive profile Screwdriver for Phillips
Type of product Screwdriver bit

Identification numbers & Classifications

Article number 659921 2
EAN / GTIN 7610733220823
Manufacturer number 215.PH 2

Description

Version:

Blade of chrome vanadium special alloy combining maximum hardness and exceptional toughness. Surface nickel-plated and chrome-plated, black tip.

Suitable for:

Torque screwdriver No. 659906 (up to Cat. 53) / 659908 (up to Cat. 53) / 659911 size 80; 250; 500 (up to Cat. 48) / 659912 size 200; 500 / 659918 / 659956 size 200; 500 / 659957 size 200; 500 / 659958 size 200; 500 and assembly screwdriver sets No. 625441 / 667532 / 667551 / 667601 / 667615.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    Are you a new customer?

    To shopping cart