{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross-head size | 1 | |
overall length | 190 mm | |
Usable length | 110 mm | |
Drive profile | Screwdriver for Phillips | |
Type of product | Screwdriver bit |
Article number |
659921 1
Copy |
|
EAN / GTIN |
7610733220816
Copy |
|
Manufacturer number |
215.PH 1
Copy |