• The item cannot be ordered due to missing prices.

Bit socket, for Torx®, 1/2 inch, Torx® profile: TX45

Article no.: 643629 TX45

Select article variation and quantity

Torx® profile Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Torx® profile TX45
Square drive 1/2 in
Profile size A 7.8 mm
⌀ drive end 22.5 mm
Length 60 mm
Drive profile Screwdriver for TORX® screws
Type of product Socket insert

Identification numbers & Classifications

Article number 643629 TX45
EAN / GTIN 4062406062309
Manufacturer number 643629 TX45

Description

Version:

High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120.

Material:

Chrome alloy steel, chrome-plated. Bit made of hard tough material, bright finish.

Downloads & documents

Compare with similar products

This article


Recommendations


Bit socket, for Torx®, 1/2 inch, Torx® profile: TX45

Bit socket, for Torx®, 1/2 inch, Torx® profile: TX45

⌀ drive end 22.5 mm 23.5 mm 22 mm
Drive profile Screwdriver for TORX® screws Screwdriver for TORX® screws Screwdriver for TORX® screws
Square drive 1/2 in 1/2 in 1/2 in
Length 60 mm 140 mm 55 mm
Torx® profile TX45 TX45 TX45
Profile size A 7.8 mm 7.8 mm 7.8 mm
Type of product Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart