Set of bit sockets, for Torx®, 1/2 inch square drive 10 pieces, Number of inserts: 10

Article no.: 639501 10
Net price: 135,00 €
on request
In stock
564 pieces in stock
Delivery time approx. 1-2 working days

Delivery times are estimates for standard shipping and are based on current stock levels, time and date of order receipt and delivery capacity.

Delivery times are not available for orders of items that are shipped by carrier, items that are not in stock and items that are ordered directly from the manufacturer.

Select article variation and quantity

Number of inserts Unit price incl. VAT
  • Square drive: 1/2
  • Degree of fill of a drawer in units: 5×10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 10
Square drive 1/2 in
Length 257 mm
Width 147 mm
Height 45 mm
Drive profile Screwdriver for TORX® screws
Degree of fill of a drawer in units 5×10
Type of product Socket insert

Identification numbers & Classifications

Article number 639501 10
EAN / GTIN 4062406061432
Manufacturer number 639501 10

Description

Version:

Drive components / connecting parts to DIN 3122 / 3123;
sockets
to DIN 3124.
Internal / external square drives to DIN 3120.

Application:

For internal Torx® screws with thread M4 − M14.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

Screwdriver sockets
for Torx®: 10 pcs. No. 643629
size TX20; TX25; TX27; TX30;
2×TX40; TX45; TX50; TX55; TX60
Presented in: ABS plastic box

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

Are you a new customer?

To shopping cart