Extension, 1/2 inch, overall length: 255mm

Article no.: 641029 255
Net price: €14.00
Do you want to order more than one article? To quick entry
on request
Not available
0 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 255 mm
Square drive 1/2 in
Type of product Extension

Identification numbers & Classifications

Article number 641029 255
EAN / GTIN 4062406061470
Manufacturer number 641029 255

Description

Version:

Material selection and special forging method guarantee optimal functioning and long life.
Drives and connectors can be assembled “blind” due to chamfered edges on male and female couplings and four snap grooves. With “collar” for totally solid but freely interchangeable fit.

Standard:

DIN 3123-B 12.5
External square drive to DIN 3120-A 12.5 with sprung ball, internal square drive to DIN 3120-C 12.5 with grooves.

Material:

Chrome vanadium steel, chrome-plated.

Suitable for:

Manual use.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

Are you a new customer?

To shopping cart