Socket set 1/2 inch square drive 12 pieces 6

Article no.: 637662 6
Net price: €179.50
on request
In stock
399 pieces in stock
Delivery time approx. 1-2 working days

Delivery times are estimates for standard shipping and are based on current stock levels, time and date of order receipt and delivery capacity.

Delivery times are not available for orders of items that are shipped by carrier, items that are not in stock and items that are ordered directly from the manufacturer.

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 1/2
  • Width across flats range, hexagon sockets: 10-24
  • Degree of fill of a drawer in units: 6×14

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 12
Square drive 1/2 in
Width across flats range, hexagon sockets 10-24 mm
Packaging ABS plastic box
Length 357 mm
Width 176 mm
Height 52 mm
Drive profile Hexagon socket
Degree of fill of a drawer in units 6×14
Type of product Socket spanner

Identification numbers & Classifications

Article number 637662 6
EAN / GTIN 4062406061302
Manufacturer number 637662 6

Description

Version:

All tools are held securely for easy access in a specially moulded hard-wearing PUR foam inlay.
Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Application:

For hexagon head screws / nuts with thread M6 − M16.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

Sockets single hexagon: 9 pcs. No. 642229 size 10; 13; 16; 17; 18; 19; 21; 22; 24
2 extensions: 1 pc. each No. 641029 size 130; 255
1 ratchet: No. 640025
Storage in: ABS plastic box

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

Are you a new customer?

To shopping cart