Hexagon socket, 1/4 inch 9 mm

Article no.: 631029 9
Net price: €3.78
on request
In stock
1,448 pieces in stock
Delivery time approx. 1-2 working days

Delivery times are estimates for standard shipping and are based on current stock levels, time and date of order receipt and delivery capacity.

Delivery times are not available for orders of items that are shipped by carrier, items that are not in stock and items that are ordered directly from the manufacturer.

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/4
  • Material: Chromium vanadium steel

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Width across flats 9 mm
Square drive 1/4 in
⌀ drive output end 13.4 mm
Length 25 mm
Drive profile Hexagon socket
Material Chromium vanadium steel
Surface chrome-plated
Type of product Socket insert

Identification numbers & Classifications

Article number 631029 9
EAN / GTIN 4062406060473
Manufacturer number 631029 9

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.
Close tolerance jaw sizes with HT drive profile protect corners of nuts and bolt heads. Thin walls for access to restricted places.
Square drive socket with hole to DIN 3120 D 6.3.

Standard:

DIN 3124-S

Material:

Chrome vanadium steel, chrome-plated.

Note:

GARANT and HOLEX bi-hex sockets are available also in imperial sizes from our eShop (GARANT: No. 631032; HOLEX: No. 631022).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

Are you a new customer?

To shopping cart