{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 5.5 mm | |
Square drive | 1/4 in | |
⌀ drive output end | 8.7 mm | |
Length | 25 mm | |
Drive profile | Hexagon socket | |
Material | Chromium vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 631029 5,5 | |
EAN / GTIN | 4062406060435 | |
Manufacturer number | 631029 5,5 |