{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 17 mm | |
Width across flats 2 | 19 mm | |
Standard | DIN 3118 / ISO 3318 | |
Spanner length L | 213 mm | |
maximum ring ⌀ D1 max | 31.2 mm | |
maximum ring ⌀ D2 max | 33.3 mm | |
maximum ring height h1 max | 12 mm | |
maximum ring height h2 max | 13 mm | |
Ring setting | 10 degrees | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 619705 17X19 | |
EAN / GTIN | 4045197673398 | |
Manufacturer number | 619705 17X19 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Double-ended open ring spanner 17X19 mm
on request
In stock
947 pieces in stock
€15.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
416 pieces in stock
€8.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,042 pieces in stock
€8.42
plus VAT at the current rate
Prices plus delivery costs
|
|
Spanner length L | 213 | 290 | 290 |
Width across flats 1 | 17 | 17 | 17 |
Width across flats 2 | 19 | 19 | 19 |
Width across flats | metric | metric | metric |
maximum ring ⌀ D1 max | 31.2 | 28 | 28 |
maximum ring ⌀ D2 max | 33.3 | 29 | 29 |
Type of product | Spanner | Spanner | Spanner |