Double-ended open ring spanner 11X13 mm

Article no.: 619705 11X13
plus VAT at the current rate Prices plus delivery costs
on request
In stock
393 pieces in stock

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 1 11 mm
Width across flats 2 13 mm
Standard DIN 3118 / ISO 3318
Spanner length L 174 mm
maximum ring ⌀ D1 max 22.8 mm
maximum ring ⌀ D2 max 25.3 mm
maximum ring height h1 max 8.5 mm
maximum ring height h2 max 10.5 mm
Ring setting 10 degrees
Material Chrome vanadium steel
Surface chrome-plated
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 619705 11X13
EAN / GTIN 4045197673367
Manufacturer number 619705 11X13

Description

Version:

Drop forged; with reinforced ring, therefore exceptionally strong; jaw widths to exact tolerances. 10° angled heads.
With oval, easy grip shaft, very strong. Up to size 12×14 mm with hexagon ring - size 14×17 mm and above with bi-hexagon.

Standard:

DIN 3118 / ISO 3318

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart