{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 5 mm | |
Standard | DIN 3113 A; ISO 3318; ISO 7738 | |
Spanner length L | 95 mm | |
maximum jaw height h1 | 4 mm | |
maximum ring height h2 max | 6 mm | |
Ring setting | 15 degrees | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | chromium-plated over nickel | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613500 5 | |
EAN / GTIN | 4018754019120 | |
Manufacturer number | 40095050 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Combination spanner 5 mm
on request
In stock
294 pieces in stock
€11.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
48 pieces in stock
€4.45
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
334 pieces in stock
€4.60
plus VAT at the current rate
Prices plus delivery costs
|
|
maximum jaw height h1 | 4 | 4 | 4 |
Ring setting | 15 | 15 | 15 |
Spanner length L | 95 | 100 | 100 |
Width across flats | metric | metric | metric |
Material | Chrome alloy steel | Chrome vanadium steel | Chrome vanadium steel |
maximum ring height h2 max | 6 | 6 | 6 |
Type of product | Spanner | Spanner | Spanner |