Combination spanner 14 mm

Article no.: 613500 14
plus VAT at the current rate Prices plus delivery costs
on request
In stock
409 pieces in stock
Delivery time approx. 1-2 working days

Delivery times are estimates for standard shipping and are based on current stock levels, time and date of order receipt and delivery capacity.

Delivery times are not available for orders of items that are shipped by carrier, items that are not in stock and items that are ordered directly from the manufacturer.

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Width across flats 14 mm
    Standard DIN 3113 A; ISO 3318; ISO 7738
    Spanner length L 165 mm
    maximum jaw height h1 6.5 mm
    maximum ring height h2 max 12 mm
    Ring setting 15 degrees
    Manufacturing process drop forged
    Material Chrome alloy steel
    Surface chromium-plated over nickel
    Width across flats metric
    Type of product Spanner

    Identification numbers & Classifications

    Article number 613500 14
    EAN / GTIN 4018754018796
    Manufacturer number 40081414

    Description

    Version:

    Drop-forged. With close tolerance jaw width.
    With easy-grip fluted shaft. Optimum flexional resistance, good torque transmission. Ring end with AS-Drive profile. (Sizes 3.2 − 5 with hexagon).

    Standard:

    DIN 3113 A / ISO 3318 / ISO 7738

    Material:

    Chrome alloy steel, non-flaking chrome-plated over nickel; smoothed finish.

    Note:

    Advantage:
    • Bolts are gripped on the flanks. − The bolts are protected. − Longer bolt life.
    • Larger contact surfaces between bolt and tool. − Secure grip and higher torque transmission.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart