{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 24 mm | |
Width across flats 2 | 27 mm | |
Standard | DIN 895 | |
Spanner length L | 255 mm | |
maximum jaw height h | 10.5 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Material | Special steel | |
Surface | burnished | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613000 24X27 | |
EAN / GTIN | 4045197384607 | |
Manufacturer number | 613000 24X27 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Double open ended spanner DIN 895 24X27 mm
on request
In stock
5 pieces in stock
PLN 29.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
52 pieces in stock
PLN 35.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
56 pieces in stock
PLN 40.03
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
60 pieces in stock
PLN 51.70
plus VAT at the current rate
Prices plus delivery costs
|
|
Jaw position 1 | 15 | 15 | 15 | 15 |
Standard | DIN 895 | DIN 3110 ;ISO 3318 | DIN 3110 ;ISO 3318 | DIN 3110 ;ISO 3318 |
Spanner length L | 255 | 265 | 265 | 280 |
Width across flats 1 | 24 | 24 | 24 | 24 |
Width across flats 2 | 27 | 27 | 27 | 27 |
Width across flats | metric | metric | metric | metric |
Type of product | Spanner | Spanner | Spanner | Spanner |