{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 17 mm | |
Width across flats 2 | 19 mm | |
Standard | DIN 895 | |
Spanner length L | 180 mm | |
maximum jaw height h | 7.5 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Material | Special steel | |
Surface | burnished | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613000 17X19 | |
EAN / GTIN | 4045197384553 | |
Manufacturer number | 613000 17X19 |
This article |
Recommendations |
|||
---|---|---|---|---|
Double open ended spanner DIN 895, Widths across flats: 17X19mm
on request
In stock
11 pieces in stock
PLN 14.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
172 pieces in stock
PLN 23.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
152 pieces in stock
PLN 25.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
66 pieces in stock
PLN 33.83
plus VAT at the current rate
Prices plus delivery costs
|
|
Jaw position 2 | 15 degrees | 15 degrees | 15 degrees | 15 degrees |
Standard | DIN 895 | DIN 3110; ISO 3318 | DIN 3110; ISO 3318 | DIN 3110; ISO 3318 |
Spanner length L | 180 mm | 220 mm | 220 mm | 220 mm |
Width across flats 1 | 17 mm | 17 mm | 17 mm | 17 mm |
Width across flats 2 | 19 mm | 19 mm | 19 mm | 19 mm |
Width across flats | metric | metric | metric | metric |
Type of product | Spanner | Spanner | Spanner | Spanner |