Keyboard interface USB G2

Article no.: 498963 G2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock

Product details

Technical Data

Cable length 2 m
Type of product Keyboard interface

Identification numbers & Classifications

Article number 498963 G2
EAN / GTIN 2050001674685

Description

Version:

Keyboard interface and measuring tool cable with data button all in a single unit. In addition, termination characters (enter, tab. . ) can be set and then automatically sent with the data.
Integral timer function.

Suitable for:

GARANT calipers No. 412616; 412618; 412680; 412682; 412690; 412692; 418682.

Supplied with:

With data cable to the measuring tool.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart