Multimeter MM2

Article no.: 473300 MM2
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • 630,26 DKK /pcs.
  • 584,07 DKK /pcs.
  • 34,49 DKK /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
on request
In stock
64 pieces in stock

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Information displayed 2,000
Basic accuracy 0.5 %
Continuity testing yes
Diode testing yes
Measurement process RMS
AC voltage 100 µV − 750 V
DC voltage 100 µV − 1000 V
AC current 0.1 µA − 20 A
DC current 0.1 µA − 20 A
Resistance 0.1 Ω − 20 MΩ
Overvoltage category CAT III 600 V; CAT II 1000 V
Material of the housing Plastic
Power supply Battery-powered
Number of batteries contained 2
Article no of the battery / rechargeable battery fitted 081561 6LR61
Type of product Multimeter

Identification numbers & Classifications

Article number 473300 MM2
EAN / GTIN 4014651000520

Description

Udførelse:

Stabilt kunststofkabinet med stort LCD-display på 3 1/2 tomme, 4 tommer eller 4 3/4 tommer.

Anvendelse:

Digitale servicemåleinstrumenter til mange anvendelsesområder. Giver høj sikkerhed og flere ekstrafunktioner.
Præcise strømmåleområder (200 µA og 2/20/200 mA) til ionisationsstrømmåling på gasbrænderen og til test af offeranoden i varmtvandsbeholderen (vvs-installatører og klimateknikere).

Norm:

IEC / DIN EN 061010-1 (DIN VDE 0411-1).

Leveringsomfang:

Inklusive batterier, måleledninger, kompakt etui, betjeningsvejledning.
Gummibeskyttelsesramme.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart