Multimeter MM10-PV

Article no.: 473300 MM10-PV
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • BGN10.40 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • BGN190.28 /pcs.
  • BGN176.33 /pcs.
  • BGN219.07 /pcs.
  • BGN242.91 /pcs.
on request
In stock
56 pieces in stock

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT
  • Interface: Bluetooth interface; Digimatic interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Information displayed 6,000
Basic accuracy 0.5 %
Manufacturer's designation MM10-PV
Interface Bluetooth interface; Digimatic interface
Continuity testing yes
Diode testing yes
Voltage sensor (non-contact) yes
Measurement process TRUE RMS
Memory function HOLD, MAX / MIN
AC voltage 0.1 mV − 1500 V
DC voltage 0.1 mV − 2000 V
AC current 1 mA − 10 A
DC current 1 mA − 10 A
Resistance 0.1 Ω − 40 MΩ
Capacitance 1 nF − 10 mF
Frequency 0.01 Hz − 100 kHz
Temperature -40 °C - 400 °C
Overvoltage category CAT IV 600 V; CAT III 1000 V
Material of the housing Plastic
Power supply Battery-powered
Number of batteries contained 2
Article no of the battery / rechargeable battery fitted 081555 LR6
Type of product Multimeter

Identification numbers & Classifications

Article number 473300 MM10-PV
EAN / GTIN 4014651440890

Description

Version:

Sturdy plastic casing with large-format, 3½ inch, 4 inch or 4¾ inch LCD display.

Application:

Digital service multimeters for a wide range of applications. These provide a high level of safety and other additional functions.
For precise and reliable measurements on PV systems and applications with high system voltages in industry, manual trades and service. Data logger, memory, Bluetooth, app, AutoV for automatic voltage detection, LoZ and low-pass filter (HFR).

Standard:

IEC / DIN EN 061010-1 (DIN VDE 0411-1).

Supplied with:

Batteries, probe leads, compact protective case, operating instructions.
Wire temperature probe, rubber protective surround, crocodile clips, TA PV measurement adapter.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart