{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 875 | |
Stock length | 150×100 mm | |
Accuracy | 2 | |
Right angle tolerance | 0.035 mm | |
Shank cross-section | 25×5 mm | |
Type of product | Try squares |
Article number | 452600 150X100 | |
EAN / GTIN | 4045197205780 | |
Manufacturer number | 452600 150X100 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Try square Accuracy class 2 150X100 mm
on request
In stock
3,632 pieces in stock
€21.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
174 pieces in stock
€108.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,679 pieces in stock
€34.70
plus VAT at the current rate
Prices plus delivery costs
|
|
Accuracy | 2 | 0 | 1 |
Standard | DIN 875 | DIN 875 | DIN 875 |
Material | Stainless steel, INOX | Stainless steel, INOX | |
Right angle tolerance | 0.035 | 0.008 | 0.018 |
Shank cross-section | 25×5 | 30×6 | 30×6 |
Stock length | 150×100 | 150×100 | 150×100 |
Type of product | Try squares | Try squares | Try squares |