{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 875 | |
Stock length | 100×70 mm | |
Accuracy | 2 | |
Right angle tolerance | 0.03 mm | |
Shank cross-section | 20×5 mm | |
Type of product | Try squares |
Article number | 452600 100X70 | |
EAN / GTIN | 4045197205773 | |
Manufacturer number | 452600 100X70 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Try square Accuracy class 2 100X70 mm
on request
In stock
2,638 pieces in stock
€18.29
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
298 pieces in stock
€89.01
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,129 pieces in stock
€26.11
plus VAT at the current rate
Prices plus delivery costs
|
|
Accuracy | 2 | 0 | 1 |
Standard | DIN 875 | DIN 875 | DIN 875 |
Packaging | sturdy box | sturdy box | |
Right angle tolerance | 0.03 | 0.007 | 0.015 |
Shank cross-section | 20×5 | 20×5 | 20×5 |
Stock length | 100×70 | 100×70 | 100×70 |
Type of product | Try squares | Try squares | Try squares |