{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Throat | 282 mm | |
Length of jointed arm L1 | 110 mm | |
Length of jointed arm L2 | 101 mm | |
Connection thread at bottom | M8 | |
Magnetic force | 800 N | |
maximum loading | 4 kg | |
Magnetic base length | 60 mm | |
Magnetic base width | 50 mm | |
Magnetic base height | 55 mm | |
Type of product | measuring stand |
Article number | 441170 240 | |
EAN / GTIN | 7290005397431 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Magnetic measuring stand with fine adjustment at the magnetic base 240
on request
In stock
108 pieces in stock
2 083,62 SEK
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
565 pieces in stock
1 673,21 SEK
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
365 pieces in stock
1 767,92 SEK
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
365 pieces in stock
2 266,73 SEK
plus VAT at the current rate
Prices plus delivery costs
|
|
Throat | 282 | 282 | 240 | 240 |
Magnetic force | 800 | 800 | 1,000 | |
Length of jointed arm L1 | 110 | 110 | 110 | 110 |
Length of jointed arm L2 | 101 | 101 | 101 | 101 |
Magnetic base width | 50 | 50 | ||
Type of product | measuring stand | measuring stand | measuring stand | measuring stand |
Connection thread at bottom | M8 | M8 |