• The item cannot be ordered due to missing prices.

Magnetic measuring stand with fine adjustment at the magnetic base 120SF

Article no.: 441170 120SF

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Throat 178 mm
Length of jointed arm L1 56 mm
Length of jointed arm L2 51 mm
Connection thread at bottom M5
Magnetic force 320 N
maximum loading 2.7 kg
Magnetic base length 40 mm
Magnetic base width 30 mm
Magnetic base height 35 mm
Type of product measuring stand

Identification numbers & Classifications

Article number 441170 120SF
EAN / GTIN 7290005397349

Description

Version:

Mechanical magnetic measuring stand with central locking mechanism. All three joints are clamped in a single action. Continuously adjustable clamping force with high stability. Ball joints enable quick and easy positioning. Magnetic base with rotary switch and Vee sole.
Standard indicator holder for clamping shank ⌀ 8 mm and dovetail, magnetic base with fine adjustment.

Version - image:

Fine adjustment at the magnetic base

Downloads & documents

Compare with similar products

This article


Recommendations


Magnetic measuring stand with fine adjustment at the magnetic base  120SF

Magnetic measuring stand with fine adjustment at the magnetic base 120SF

Magnetic force 320 320
Length of jointed arm L1 56 56
Length of jointed arm L2 51 51
Magnetic base width 30 30
Magnetic base height 35 36
Magnetic base length 40 36
maximum loading 2.7 2.7

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart