• The item cannot be ordered due to missing prices.

Hydraulic jointed measuring stand (without magnetic base), Throat: 400mm

Article no.: 440610 400

Select article variation and quantity

Throat (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Throat 400 mm
Connection thread M8
Magnetic force 1,000 N
Type of product measuring stand

Identification numbers & Classifications

Article number 440610 400
EAN / GTIN 4045197889591
Manufacturer number 440610 400

Description

Version:

Hydraulic measuring stand with central clamping - all joints are rigidly clamped by means of the central rotary knob. Oil hydraulics protected against oil leakage by double seals. Clamping force can be steplessly adjusted. Large rubberised hand wheel (⌀ 54 mm) for easy tightening and releasing the clamp. Jointed arms on the dial indicator mounting rotates 360°, can be twisted 180° and suitable for dial indicators with shank ⌀ 6 and 8 mm or dovetail.

Version - image:

Hydraulic central locking
with ergonomic handwheel
Fine adjustment
at the indicator holder
Ball joint
Magnetic base
in a plastic enclosure

Note:

Hydraulic stands can withstand large fluctuations in temperature when the clamp is open. However a certain time is required for the temperature of the oil to equalise. When the clamp is closed the maximum fluctuation in temperature without fluctuations in pressure is 15 °C. These can lead to damage to the stand or to the object that is clamped.

Downloads & documents

Compare with similar products

This article


Recommendations


Hydraulic jointed measuring stand (without magnetic base), Throat: 400mm

Hydraulic jointed measuring stand (without magnetic base), Throat: 400mm

Connection thread M8 M8
Throat 400 mm 400 mm
Magnetic force 1,000 N 1,000 N
Type of product measuring stand measuring stand

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart