{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Throat | 400 mm | |
Connection thread | M8 | |
Alignment of connecting thread | side | |
Magnetic force | 1,000 N | |
Magnetic base length | 75 mm | |
Magnetic base width | 56 mm | |
Magnetic base height | 58 mm | |
Type of product | measuring stand |
Article number | 440600 400 | |
EAN / GTIN | 4045197889812 | |
Manufacturer number | 440600 400 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hydraulic measuring stand (with magnetic base) 400 mm
on request
In stock
317 pieces in stock
3 624,24 SEK
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
317 pieces in stock
3 131,74 SEK
plus VAT at the current rate
Prices plus delivery costs
|
|
Connection thread | M8 | M8 |
Throat | 400 | 400 |
Alignment of connecting thread | side | |
Magnetic force | 1,000 | 1,000 |
Magnetic base height | 58 | |
Magnetic base length | 75 | |
Type of product | measuring stand | measuring stand |