Centring vice 75 mm

Article no.: 363300 75
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    €336.00 / Piece
  • from 5 Piece
    €280.00 / Piece
on request
In stock
143 pieces in stock
Delivery time approx. 1-2 working days

Delivery times are estimates for standard shipping and are based on current stock levels, time and date of order receipt and delivery capacity.

Delivery times are not available for orders of items that are shipped by carrier, items that are not in stock and items that are ordered directly from the manufacturer.

Select article variation and quantity

Width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight 2.8 kg
L 130 mm
B 75 mm
Height H 46 mm
Width 75 mm
Reference dimension 52 mm
maximum tightening torque 75 Nm
maximum clamping force 22 kN
Colour code HOLEX ZS 75
Type of product Machine vice

Identification numbers & Classifications

Article number 363300 75
EAN / GTIN 4067263950677
Manufacturer number 363300 75

Description

Version:

  • Very good accessibility and perfectly symmetrical.
  • Fully plasma-nitrided and precision milled on the underside.
  • Clamps raw materials and finished parts with the least possible backstroke of the jaws / component.
  • The clamping range can be changed by reversing the jaws.
  • With interface for automated applications.
  • Including holes for LANG positioning system, can be adapted to GARANT ZeroClamp and Erowa ITS148 (only No. 363300 75) via intermediate plate.

Application:

Perfect for 5-face machining. Centred clamping.

Suitable for:

Top jaws No. 363310363324.

Supplied with:

Base body, spindle, spindle nuts.

Optional extras:

Torque wrench No. 656050, socket No. 642229 12 (for size 75), No. 642229 13 (for size 120) clamping claws No. 363081 80 and 361165 CS1, GARANT clamping stud No. 363190, adapter plates No. 363079, 363080, 363085 height extension base No. 363090 (in combination with No. 363079) assembly station No. 358595 52/96.

Note:

Suitable top jaws No. 363310363324 are not included in the scope of supply. Clamping situation S2 arises by reversing the jaws.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart