Countersink set No. 150170 in a case 90° 6

Article no.: 150315 6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
34 pieces in stock

Select article variation and quantity

Number of countersinks Unit price incl. VAT
  • Countersink tip angle: 90
  • Tool material: HSS
  • Number of cutting edges Z: 3
  • Norm: DIN 335 C
  • Shank: Plain shank with h9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of countersinks 6
Coating TiAlN
Countersink tip angle 90 degrees
Tool material HSS
Number of cutting edges Z 3
Norm DIN 335 C
Shank Plain shank with h9
Colour ring green
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 150315 6
EAN / GTIN 4045197365026
Manufacturer number 150315 6

Application Table

Alu > 10% Si
N
25
Steel < 500 N/mm²
P
34
Steel < 750 N/mm²
P
32
Steel < 900 N/mm²
P
32
INOX < 900 N/mm²
M
9
INOX > 900 N/mm²
M
8
CuZn
N
80
Uni
 
wet maximum
 
dry
 

Description

Version:

Countersink sets, in a case.
Practical set for assembly and workshop use.

Content:

1× each countersink: Size 6; 8; 10; 11.5; 15; 19

Downloads & documents

Compare with similar products

This article


Recommendations


Countersink set No. 150170 in a case 90° 6

Countersink set No. 150170 in a case 90° 6

on request
In stock
34 pieces in stock
240,35 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
308 pieces in stock
112,70 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
411 pieces in stock
81,42 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
97 pieces in stock
148,35 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
32 pieces in stock
136,85 €
plus VAT at the current rate Prices plus delivery costs
Number of countersinks 6 6 6 6 6
Coating TiAlN uncoated uncoated TiN TiAlN
Colour ring green without without green without
Countersink tip angle 90 90 90 90 90
Shank Plain shank with h9 Plain shank with h9 Plain shank with h9 Plain shank with h9 Plain shank with h9
Tool material HSS HSS HSS HSS HSS
Type of product Stepped drill and countersink Stepped drill and countersink Stepped drill and countersink Stepped drill and countersink Stepped drill and countersink

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart