{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of countersinks | 6 | |
Coating | uncoated | |
Countersink tip angle | 90 degrees | |
Tool material | HSS | |
Number of cutting edges Z | 3 | |
Norm | DIN 335 C | |
Shank | Plain shank with h9 | |
Colour ring | without | |
Type of product | Stepped drill and countersink |
Article number | 150310 6 | |
EAN / GTIN | 4045197086020 | |
Manufacturer number | 150310 6 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Countersink set No. 150150 in a case 90° 6
on request
In stock
308 pieces in stock
€98.49
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
34 pieces in stock
€210.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
411 pieces in stock
€71.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
97 pieces in stock
€129.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
32 pieces in stock
€119.60
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of countersinks | 6 | 6 | 6 | 6 | 6 |
Coating | uncoated | TiAlN | uncoated | TiN | TiAlN |
Colour ring | without | green | without | green | without |
Countersink tip angle | 90 | 90 | 90 | 90 | 90 |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Tool material | HSS | HSS | HSS | HSS | HSS |
Type of product | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink |