Solid carbide jobber drill, uncoated, ⌀ DC h7: 7,4mm

Article no.: 122250 7,4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
40 pieces in stock

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 7.4 mm
Coating uncoated
Tool material Solid carbide
Standard DIN 338
Type N
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 118 degrees
recommended maximum drilling depth L2 57.9 mm
Helix angle 30 degrees
Shank Parallel shank to h7
Through-coolant no
Flute length Lc 69 mm
Overall length L 109 mm
Shank ⌀ Ds 7.4 mm
Shank tolerance h7
Feed f in steel < 1100 N/mm2 0.11 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 122250 7,4
EAN / GTIN 4045197041890
Manufacturer number 122250 7,4

Application Table

Alu plastics
N
200
Aluminium (short chipping)
N
140
Alu > 10% Si
N
140
Steel < 500 N/mm²
P
70
Steel < 750 N/mm²
P
70
Steel < 900 N/mm²
P
60
Steel < 1100 N/mm²
P
40
Steel < 1400 N/mm²
P
25
INOX < 900 N/mm²
M
20
INOX > 900 N/mm²
M
20
Ti > 850 N/mm²
S
15
CuZn
N
140
Uni
 
Oil
 
wet maximum
 
dry
 

Description

Version:

Similar to DIN 338.
Nominal ⌀ and shank ⌀ equal.

Note:

Flute length LC = L2 + 1.5 × DC.
Non slip clamping in drill chuck No. 341050 with diamond coated jaws.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide jobber drill, uncoated, ⌀ D<sub>C</sub> h7: 7,4mm

Solid carbide jobber drill, uncoated, ⌀ DC h7: 7,4mm

on request
In stock
40 pieces in stock
€48.30
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock
€58.60
plus VAT at the current rate Prices plus delivery costs
on request
In stock
34 pieces in stock
€67.80
plus VAT at the current rate Prices plus delivery costs
Coating uncoated TiN TiAlN
Through-coolant no no no
Standard DIN 338 DIN 338 DIN 338
Shank Parallel shank to h7 Parallel shank to h7 Parallel shank to h7
Shank tolerance h7 h7 h7
Tool material Solid carbide Solid carbide solid carbide
Type of product Jobber drill Jobber drill Jobber drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart