{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 12 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 118 degrees | |
recommended maximum drilling depth L2 | 83 mm | |
Helix angle | 30 degrees | |
Shank | Parallel shank to h7 | |
Through-coolant | no | |
Flute length Lc | 101 mm | |
Overall length L | 151 mm | |
Shank ⌀ Ds | 12 mm | |
Shank tolerance | h7 | |
Feed f in steel < 1100 N/mm2 | 0.18 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 122250 12 | |
EAN / GTIN | 4045197042132 | |
Manufacturer number | 122250 12 |
This article |
Recommendations |
||
---|---|---|---|
Solid carbide jobber drill, uncoated, ⌀ DC h7: 12mm
on request
Delivery in 3 - 4 working days
0 pieces in stock
CHF 148.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
Delivery in 3 - 4 working days
0 pieces in stock
CHF 170.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
Delivery in 3 - 4 working days
5 pieces in stock
CHF 207.50
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 |
Colour ring | without | without | without |
Overall length L | 151 mm | 151 mm | 151 mm |
Shank | Parallel shank to h7 | Parallel shank to h7 | Parallel shank to h7 |
Flute length Lc | 101 mm | 101 mm | 101 mm |
Shank ⌀ Ds | 12 mm | 12 mm | 12 mm |
recommended maximum drilling depth L2 | 83 mm | 83 mm | 83 mm |