{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 4.1 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Three drive flats shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 36.9 mm | |
Flute length Lc | 43 mm | |
Overall length L | 75 mm | |
Shank ⌀ Ds | 4.1 mm | |
Feed f in steel < 750 N/mm2 | 0.08 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114004 4,1 | |
EAN / GTIN | 4062406877361 | |
Manufacturer number | 114004 4,1 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Jobber drill with stepped tip HSS N, uncoated, ⌀ DC h8: 4,1mm
on request
In stock
985 pieces in stock
from
1
Pieces
€4.38
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€3.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,795 pieces in stock
€0.59
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,143 pieces in stock
from
1
Pieces
€1.29
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€1.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,436 pieces in stock
from
1
Pieces
€3.80
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€3.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,166 pieces in stock
from
1
Pieces
€3.07
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€2.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
841 pieces in stock
from
1
Pieces
€1.90
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€1.59
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Overall length L | 75 mm | 75 mm | 75 mm | 75 mm | 75 mm | 75 mm |
Nominal ⌀ DC | 4.1 mm | 4.1 mm | 4.1 mm | 4.1 mm | 4.1 mm | 4.1 mm |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 |
Flute length Lc | 43 mm | 43 mm | 43 mm | 43 mm | 43 mm | 43 mm |
Shank ⌀ Ds | 4.1 mm | 4.1 mm | 4.1 mm | 4.1 mm | 4.1 mm | 4.1 mm |
recommended maximum drilling depth L2 | 36.9 mm | 36.9 mm | 36.9 mm | 36.9 mm | 36.9 mm | 36.9 mm |