{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 10 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Three drive flats shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 72 mm | |
Flute length Lc | 87 mm | |
Overall length L | 133 mm | |
Shank ⌀ Ds | 10 mm | |
Feed f in steel < 750 N/mm2 | 0.2 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114004 10 | |
EAN / GTIN | 4062406877538 | |
Manufacturer number | 114004 10 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Jobber drill with stepped tip HSS N, uncoated, ⌀ DC h8: 10mm
on request
In stock
229 pieces in stock
from
1
Pieces
€12.66
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
€10.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5,308 pieces in stock
€2.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,165 pieces in stock
€3.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,089 pieces in stock
from
1
Pieces
€11.20
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
€9.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7,156 pieces in stock
€7.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,483 pieces in stock
€4.77
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | without | without | without | without | without | without |
Through-coolant | no | no | no | no | no | no |
Nominal ⌀ DC | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm |
Shank | Three drive flats shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Point angle | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 |
Type | N | N | N | N | N | N |