Hazardous substance symbol Exclamation mark 03037

Article no.: 099507 03037
plus VAT at the current rate Prices plus delivery costs
on request
In stock
36 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material PVC film
Type of fastening self-adhesive
Delivery type pieces
Contents 12
Length 37 mm
Height 37 mm
Type of product Hazardous substances identifier

Identification numbers & Classifications

Article number 099507 03037
EAN / GTIN 4061466031133
Manufacturer number B171.15.173

Description

Version:

GHS 07

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart