Hazardous substance symbol Exclamation mark 03021

Article no.: 099507 03021
plus VAT at the current rate Prices plus delivery costs
on request
In stock
33 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material PVC film
Type of fastening self-adhesive
Delivery type pieces
Contents 35
Length 21 mm
Height 21 mm
Type of product Hazardous substances identifier

Identification numbers & Classifications

Article number 099507 03021
EAN / GTIN 4061466031119
Manufacturer number B171.15.171

Description

Version:

GHS 07

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart