• The item cannot be ordered due to missing prices.

Warning sign Warning of forklift trucks 04100

Article no.: 099206 04100

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material PVC film
Type of fastening self-adhesive
Delivery type pieces
Contents 1
Side length 100 mm
Type of product Warning signs

Identification numbers & Classifications

Article number 099206 04100
EAN / GTIN 4061466040333
Manufacturer number F170.04.219

Description

Standard:

ASR A1.3; ISO 7010

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart