Shoe, black/blue VD PRO 1100 ESD, S1 NB 40

Article no.: 092521 40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
96 pieces in stock
Delivery time approx. 1-2 working days

Delivery times are estimates for standard shipping and are based on current stock levels, time and date of order receipt and delivery capacity.

Delivery times are not available for orders of items that are shipped by carrier, items that are not in stock and items that are ordered directly from the manufacturer.

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S1
  • Material of protective toe-cap: Aluminium
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series VD PRO 1000 ESD
    Gender Gentlemen’s
    Protection class S1
    Material of protective toe-cap Aluminium
    Standard Inlay type-tested according to DGUV regulation 191
    electrostatic characteristic EGB/ESD
    EU shoe size 40
    Colour black/blue
    Material of outer sole TPU Athletic
    Type of product Safety shoes

    Identification numbers & Classifications

    Article number 092521 40
    EAN / GTIN 4044348503720
    Manufacturer number VD PRO 1100 ESD NB 40

    Description

    Version:

    VARIO DYNAMICS® PRO range of safety shoes. VARIO Multiflex® technology for less shoe weight.
    • Upper made of a very light microfibre.
    • Breathable functional lining.
    • TPU Athletic ESD outer sole, light blue.
    • ERGO-SOFT ESD comfort mid-sole inlay.
    • Protection against electrostatic discharge (ESD).

    Shoe with large ventilation structure. Dust tongue, toe protection.
    With genuine leather insole.
    With SECURA VARIO® heel shock absorption.

    Standard:

    EN ISO 20345:2011 S1 SRC
    Inlay provision design type tested to DGUV regulations 191.

    Note:

    Wide version XB, see No. 092522.
    EU shoe sizes 39 − 46 held in stock. EU shoe sizes 36 – 50 can be ordered.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart