Shoe, black/blue VD PRO 1100 ESD, S1 NB 36

Article no.: 092521 36
plus VAT at the current rate Prices plus delivery costs
on request
Delivery in 3 - 4 working days
5 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S1
  • Material of protective toe-cap: Aluminium
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD
  • Characteristics: Vario® damping

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series VD PRO 1000 ESD
    Gender Gentlemen’s
    Protection class S1
    Material of protective toe-cap Aluminium
    Standard Inlay type-tested according to DGUV regulation 191
    electrostatic characteristic EGB/ESD
    Characteristics Vario® damping
    EU shoe size 36
    Type of product Safety shoes

    Identification numbers & Classifications

    Article number 092521 36
    EAN / GTIN 4044348516966
    Manufacturer number VD PRO 1100 ESD NB 36

    Description

    Version:

    VARIO DYNAMICS® PRO range of safety shoes. VARIO Multiflex® technology for less shoe weight.
    • Upper made of a very light microfibre.
    • Breathable functional lining.
    • TPU Athletic ESD outer sole, light blue.
    • ERGO-SOFT ESD comfort mid-sole inlay.
    • Protection against electrostatic discharge (ESD).

    Shoe with large ventilation structure. Dust tongue, toe protection.
    With genuine leather insole.
    With SECURA VARIO® heel shock absorption.

    Standard:

    EN ISO 20345:2011 S1 SRC
    Inlay provision design type tested to DGUV regulations 191.

    Note:

    Wide version XB, see No. 092522.
    EU shoe sizes 39 − 46 held in stock. EU shoe sizes 36 – 50 can be ordered.
    Includes the damping element red and green

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart