Shoe, black CP 4310 ESD, S2 NB BOA 50

Article no.: 092503 50
plus VAT at the current rate Prices plus delivery costs
on request
Delivery in 3 - 4 working days
0 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD
  • Characteristic of the sole: Rebound sole

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gender Gentlemen’s
    Protection class S2
    Material of protective toe-cap Composite
    Standard Inlay type-tested according to DGUV regulation 191
    electrostatic characteristic EGB/ESD
    Characteristics Vario® damping; Rotary closure
    Characteristic of the sole Rebound sole
    Manufacturer's designation Shoe CP 4310 BOA S2 SRC NB
    EU shoe size 50
    Colour black
    Type of product Safety shoes

    Identification numbers & Classifications

    Article number 092503 50
    EAN / GTIN 4044348681022
    Manufacturer number CP4310BOANB50P

    Description

    Version:

    Modern safety shoes from the Competition range with SECURA VARIO® heel shock absorption and VARIO Multiflex® technology for particularly high wearing comfort.
    • Uppers material of seamless textile with high-frequency impressions.
    • Breathable functional lining.
    • TPU Competition ESD outer sole, black.
    • ERGO-SOFT ESD comfort mid-sole inlay.
    • Protection against electrostatic discharge (ESD).

    CP 4310 with BOA® Fit System.

    Standard:

    EN ISO 20345:2011 S2 SRC

    Note:

    Wide version XB, see No. 092504.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart