Shoe, black CP 4310 ESD, S2 NB BOA 43

Article no.: 092503 43
plus VAT at the current rate Prices plus delivery costs
on request
In stock
37 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD
  • Characteristic of the sole: Rebound sole

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gender Gentlemen’s
    Protection class S2
    Material of protective toe-cap Composite
    Standard Inlay type-tested according to DGUV regulation 191
    electrostatic characteristic EGB/ESD
    Characteristics Vario® damping; Rotary closure
    Characteristic of the sole Rebound sole
    Manufacturer's designation Shoe CP 4310 BOA S2 SRC NB
    EU shoe size 43
    Colour black
    Type of product Safety shoes

    Identification numbers & Classifications

    Article number 092503 43
    EAN / GTIN 4044348680964
    Manufacturer number CP4310BOANB43P

    Description

    Version:

    Modern safety shoes from the Competition range with SECURA VARIO® heel shock absorption and VARIO Multiflex® technology for particularly high wearing comfort.
    • Uppers material of seamless textile with high-frequency impressions.
    • Breathable functional lining.
    • TPU Competition ESD outer sole, black.
    • ERGO-SOFT ESD comfort mid-sole inlay.
    • Protection against electrostatic discharge (ESD).

    CP 4310 with BOA® Fit System.

    Standard:

    EN ISO 20345:2011 S2 SRC

    Note:

    Wide version XB, see No. 092504.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart