Shoe, black/orange CREGAN, S3S CI FO SR, EU shoe size: 39

Article no.: 092378 39
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
12 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S3S
  • Material of protective toe-cap: Aluminium
  • Puncture resistance: Textile
  • Standard: Inlay type-tested according to DGUV regulation 191
  • Characteristics: resistant to fuel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S3S
Material of protective toe-cap Aluminium
Puncture resistance Textile
Standard Inlay type-tested according to DGUV regulation 191
Characteristics resistant to fuel
EU shoe size 39
Type of product Safety shoes

Identification numbers & Classifications

Article number 092378 39
EAN / GTIN 8023796648319
Manufacturer number 78881-000 GR. 39

Description

Version:

CREGAN safety shoes.
  • Upper material of water-repellent leather.
  • Inner lining 100% polyester, breathable, anti−bacterial, abrasion-resistant.
  • Perforated and anatomically-compatible shock-absorbent insole, made of PU.
  • Outer sole: PU/TPU.
  • Overcap of TPU.

Standard:

EN ISO 20345:2022 S3S CI FO SR
Inlay provision design type tested to DGUV regulations 191.

Note:

Stock goods in EU sizes 39 – 46, can be ordered in EU sizes 36 – 48.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart