Shoe, black/orange CREGAN, S3S CI FO SR 37

Article no.: 092378 37
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock
Delivery time approx. 1-2 working days

Delivery times are estimates for standard shipping and are based on current stock levels, time and date of order receipt and delivery capacity.

Delivery times are not available for orders of items that are shipped by carrier, items that are not in stock and items that are ordered directly from the manufacturer.

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S3S
  • Material of protective toe-cap: Aluminium
  • Puncture resistance: Textile
  • Standard: Inlay type-tested according to DGUV regulation 191
  • Characteristics: resistant to fuel

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gender Gentlemen’s
    Protection class S3S
    Material of protective toe-cap Aluminium
    Puncture resistance Textile
    Standard Inlay type-tested according to DGUV regulation 191
    Characteristics resistant to fuel
    EU shoe size 37
    Type of product Safety shoes

    Identification numbers & Classifications

    Article number 092378 37
    EAN / GTIN 8023796441491
    Manufacturer number 78881-000 GR. 37

    Description

    Version:

    CREGAN safety shoes.
    • Upper material of water-repellent leather.
    • Inner lining 100% polyester, breathable, anti−bacterial, abrasion-resistant.
    • Perforated and anatomically-compatible shock-absorbent insole, made of PU.
    • Outer sole: PU/TPU.
    • Overcap of TPU.

    Standard:

    EN ISO 20345:2022 S3S CI FO SR
    Inlay provision design type tested to DGUV regulations 191.

    Note:

    Stock goods in EU sizes 39 – 46, can be ordered in EU sizes 36 – 48.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart