Shoe, black-red MADDOX BOA black-red Low ESD, S3 48

Article no.: 092241 48
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD
  • Characteristic of the sole: Rebound sole

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series MADDOX
    Gender Unisex
    Protection class S3
    Material of protective toe-cap Steel
    Puncture resistance Tekstil
    Standard Inlay type-tested according to DGUV regulation 191
    electrostatic characteristic EGB/ESD
    Characteristics Drejelukning
    Characteristic of the sole Rebound sole
    EU shoe size 48
    Type of product Safety shoes

    Identification numbers & Classifications

    Article number 092241 48
    EAN / GTIN 4030839353288
    Manufacturer number 729151-48

    Description

    Version:

    MADDOX sporty modern safety shoe in a sneaker look.
    • Upper material of velour leather and textile (No. 092236 MADDOX blue).
    • Upper material of hydrophobic micro-fibres and textile (No. 092237 MADDOX black-red / 092241 MADDOX black-red BOA).
    • Breathable textile lining.
    • Padded tongue.
    • SPORTIVE ESD full-size insole.
    • MAXXIMO TPU/PU Wellmaxx sole, anti-slip.
    • Sole core of Infinergy® from BASF for shock absorption over the entire sole.
    • ESD security.

    Upper material of hydrophobic micro-fibres and textile.
    Safety shoes with BOA Closure System.

    Standard:

    EN ISO 20345:2011 S3 SRC
    Inlay provision design type tested to DGUV regulations 191.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart