Shoe, black-red MADDOX BOA black-red Low ESD, S3 40

Article no.: 092241 40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S3
  • Material of protective toe-cap: Steel
  • Puncture resistance: Tekstil
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series MADDOX
    Gender Unisex
    Protection class S3
    Material of protective toe-cap Steel
    Puncture resistance Tekstil
    Standard Inlay type-tested according to DGUV regulation 191
    electrostatic characteristic EGB/ESD
    Characteristics Drejelukning
    Characteristic of the sole Rebound sole
    EU shoe size 40
    Type of product Safety shoes

    Identification numbers & Classifications

    Article number 092241 40
    EAN / GTIN 4030839353202
    Manufacturer number 729151-40

    Description

    Version:

    MADDOX sporty modern safety shoe in a sneaker look.
    • Upper material of velour leather and textile (No. 092236 MADDOX blue).
    • Upper material of hydrophobic micro-fibres and textile (No. 092237 MADDOX black-red / 092241 MADDOX black-red BOA).
    • Breathable textile lining.
    • Padded tongue.
    • SPORTIVE ESD full-size insole.
    • MAXXIMO TPU/PU Wellmaxx sole, anti-slip.
    • Sole core of Infinergy® from BASF for shock absorption over the entire sole.
    • ESD security.

    Upper material of hydrophobic micro-fibres and textile.
    Safety shoes with BOA Closure System.

    Standard:

    EN ISO 20345:2011 S3 SRC
    Inlay provision design type tested to DGUV regulations 191.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart